ER collet set 23 pieces 4−26 mm, ER 40

Article no.: 309320
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 40
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309320
EAN / GTIN 4045197151933
Manufacturer number 309320

Description

Version:

Through hardened and ground. Polished.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 23 pieces 4−26 mm, ER 40

ER collet set 23 pieces 4−26 mm, ER 40

on request
Subsequent delivery
0 pieces in stock
US $ 541.63
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 219.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 125.36
plus VAT at the current rate Prices plus delivery costs
Adapter ER 40 ER 20 ER 11
Standard ISO 15488-B ISO 15488-B ISO 15488-B
Concentricity ≤ 10 µm ≤ 10 µm ≤ 10 µm
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart