{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 14 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 472 E | |
External ⌀ D | 41 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 309040 14 | |
EAN / GTIN | 4045197151766 | |
Manufacturer number | 309040 14 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet 14 mm
on request
In stock
73 pieces in stock
US $ 24.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 19.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
US $ 20.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 40 | ER 25 | ER 32 |
External ⌀ D | 41 | 26 | 33 |
Overall length L | 46 | 34 | 40 |
Standard | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 472 E | 430 E | 470 E |
Type of product | Collet | Collet | Collet |