ER collet set 8 pieces 4−16, 20 mm with seal, ER 32

Article no.: 309026
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 32
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type of product Collet

Identification & Classification

Article number 309026
EAN / GTIN 2050001766663
Manufacturer number 13726160080
Manufacturer Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.
With seal.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Supplied with:

In a wooden box, 2 mm increments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart