{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 470 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308981 4 | |
EAN / GTIN | 2050001767691 | |
Manufacturer number | 13716010400 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 32, Nominal clamping ⌀ d: 4mm
on request
In stock
141 pieces in stock
US $ 43.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
319 pieces in stock
US $ 20.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 32 |
External ⌀ D | 33 mm | 33 mm |
Nominal clamping ⌀ d | 4 mm | 4 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 470 E | 470 E |
Type of product | Collet | Collet |