ER collet with seal and spray nozzles 13 mm

Article no.: 308962 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 13 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 429 E
External ⌀ D 26 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 308962 13
EAN / GTIN 4045197645166
Manufacturer number 308962 13

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal and spray nozzles 13 mm

ER collet with seal and spray nozzles 13 mm

on request
In stock
41 pieces in stock
US $ 35.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 37.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 29.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 31.06
plus VAT at the current rate Prices plus delivery costs
Adapter ER 25 ER 32 ER25 ER32
External ⌀ D 26 mm 33 mm 26 mm 33 mm
Overall length L 34 mm 40 mm 34 mm 40 mm
Standard ISO 15488-A ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm ≤ 10 µm ≤ 10 µm
Type 429 E 469 E 429 E 469 E
Type of product Collet Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart