{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 429 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308959 3 | |
EAN / GTIN | 4045197888464 | |
Manufacturer number | 308959 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet with seal 3 mm
on request
In stock
82 pieces in stock
US $ 29.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
289 pieces in stock
US $ 27.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 31.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER25 | ER16 | ER32 |
External ⌀ D | 26 | 17 | 33 |
Overall length L | 34 | 27.5 | 40 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 429 E | 425 E | 469 E |
Type of product | Collet | Collet | Collet |