ER collet, ER 16, Nominal clamping ⌀ d: 3mm

Article no.: 308920 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
193 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 3 mm
Adapter ER 16
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type 426 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308920 3
EAN / GTIN 4045197151124
Manufacturer number 308920 3

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in imperial sizes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart