ER collet 1,5 mm

Article no.: 308911 1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 1.5 mm
Adapter ER 20
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type 428 E
External ⌀ D 21 mm
Overall length L 31.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308911 1,5
EAN / GTIN 2050001764928
Manufacturer number 13714010150

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart