{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ER 11 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 4008 E | |
External ⌀ D | 11.3 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number | 308881 7 | |
EAN / GTIN | 2050001768537 | |
Manufacturer number | 13711010700 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 11, Nominal clamping ⌀ d: 7mm
on request
In stock
84 pieces in stock
US $ 41.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 18.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 11 | ER 11 |
External ⌀ D | 11.3 mm | 11.3 mm |
Nominal clamping ⌀ d | 7 mm | 7 mm |
Standard | ISO 15488-B | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 4008 E | 4008E |
Type of product | Collet | Collet |