{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 1 mm | |
Adapter | ER 8 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 4004 E | |
External ⌀ D | 8.5 mm | |
Overall length L | 13.6 mm | |
Type of product | Collet |
Article number | 308878 1 | |
EAN / GTIN | 2050001767578 | |
Manufacturer number | 13710010100 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet, ER 8, Nominal clamping ⌀ d: 1mm
on request
In stock
41 pieces in stock
US $ 54.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
247 pieces in stock
US $ 22.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 23.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
US $ 18.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 8 | ER 16 | ER 20 | ER 11 |
External ⌀ D | 8.5 mm | 17 mm | 21 mm | 11.3 mm |
Overall length L | 13.6 mm | 27.5 mm | 31.5 mm | 18 mm |
Nominal clamping ⌀ d | 1 mm | 1 mm | 1 mm | 1 mm |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 4004 E | 426 E | 428 E | 4008E |
Type of product | Collet | Collet | Collet | Collet |