This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque insert for Pull studs to DIN 69872 50

Article no.: 308810 50

Select article variation and quantity

suitable for ISO taper size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 50
suitable for pull studs with colour code SK 50
Plug-in shank 9×12 mm
Type of product Chuck key

Identification numbers & Classifications

Article number 308810 50
Manufacturer number SK50 - DIN 69872 - DM

Description

Version:

Base, lever arm, and catch of cast steel, pin of hardened steel. For high retaining force.

Advantage:

Unlike conventional clamping wrenches it cannot slip, no risk of injury!

Application:

For safe tightening of pull studs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart