{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | without bore | |
Pull stud standard | ISO 7388 | |
Collar ⌀ D | 22.5 mm | |
Head ⌀ D1 | 18.95 mm | |
Overall length L | 44.5 mm | |
L1 | 16.25 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 18 mm | |
Type of product | Pull Stud |
Article number | 308660 40 | |
EAN / GTIN | 4045197151001 | |
Manufacturer number | 308660 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pull stud sealed 40
on request
In stock
93 pieces in stock
US $ 15.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 19.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
591 pieces in stock
US $ 15.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
US $ 13.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
188 pieces in stock
US $ 15.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 15.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ D | 22.5 | 23 | 23 | 25.1 | 23 | 23 |
Overall length L | 44.5 | 54 | 54 | 53 | 60 | 60 |
L1 | 16.25 | 26 | 26 | 25.1 | 35 | 35 |
maximum tightening torque | 50 | 50 | 50 | 50 | 50 | 50 |
Width across flats | 18 | 19 | 19 | 22 | 19 | 19 |
Hole characteristics | without bore | without bore | without bore | without bore | without bore | without bore |
Type of product | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud |