Short drill chuck 0,3-10 mm

Article no.: 308587 0,3-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • Concentricity: ≤ 3
  • maximum tightening torque Md max: ≤ 14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.3 mm - 10.2 mm
Adapter PSC 40
Arbor standard ISO 26623-1
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 18,000 rpm
Concentricity ≤ 3 µm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 74 mm
External ⌀ D 36 mm
Spare chuck key No. 627425 4 AF
Type of product Short drill chuck

Identification numbers & Classifications

Article number 308587 0,3-10
EAN / GTIN 4045197868817
Manufacturer number 308587 0,3-10

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.
  • For clockwise and anticlockwise rotation.
  • Sand-blasted.

Max. slim chucks for the most common ⌀ 0.3 – 10.2 mm.

Supplied with:

Clamping wrench.

Optional extras:

Coolant tube No. 309885; socket No. 309893.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart