{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | PSC 50 short | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 85 mm | |
External ⌀ D | 42 mm | |
⌀ D2 | 33 mm | |
Type of product | Shrink-fit chuck |
Article number | 308567 20 | |
Manufacturer number | 308567 20 |