{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Adapter | PSC 63 A = 100 | |
Arbor standard | ISO 26623-1 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 44 mm | |
Spare ER clamping nut No. 309617 | 25 | |
ER chuck key No. 309748; No. 309749 | 25 | |
Type of product | Collet chuck |
Article number | 308542 25 | |
EAN / GTIN | 4045197944108 | |
Manufacturer number | 308542 25 |