Shrink-fit chuck 3°, slim 10 mm

Article no.: 308316 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Adapter HSK-A 63 A = 80
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Overhang dimension A 80 mm
    External ⌀ D 22 mm
    ⌀ D2 16 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 308316 10
    EAN / GTIN 4045197480583
    Manufacturer number 308316 10

    Description

    Version:

    • All shanks hard turned (for smooth running!).
    • HSK mating faces machined.
    • Slim design (3° contour).

    Balancing quality 2.5 / 25,000 rpm. With RFID/Balluffchip bore.

    Application:

    • Especially in operations in tool and mould making.
    • For clamping tools with shank tolerance h6.

    Optional extras:

    Coolant tube No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210354450.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart