{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308277 16 | |
EAN / GTIN | 4045197291424 | |
Manufacturer number | 308277 16 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chucks with cooling channel bore, HSK-A 100 short, Clamping range ⌀ D1: 16mm
on request
In stock
60 pieces in stock
US $ 434.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
US $ 384.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 456.21
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 27 mm | 27 mm | 27 mm |
Adapter | HSK-A 100 short | HSK-A 100 short | HSK-A 100 short |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 |
External ⌀ D | 34 mm | 34 mm | 34 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |