{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | HSK-A 63 A = 160 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 160 mm | |
External ⌀ D | 27 mm | |
⌀ D2 | 21 mm | |
Type of product | Shrink-fit chuck |
Article number | 308206 8 | |
EAN / GTIN | 4045197943880 | |
Manufacturer number | 308206 8 |
This article |
Recommendations |
||
---|---|---|---|
Shrink-fit chuck with cooling channel bore, HSK-A 63 A = 160, Clamping ⌀ D1: 8mm
on request
In stock
22 pieces in stock
US $ 407.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 361.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 461.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 63 A = 160 | HSK-A 63 A = 160 | HSK-A 63 A = 160 |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | DIN 69893; DIN 69882-6 |
External ⌀ D | 27 mm | 27 mm | 27 mm |
Shape | A | A | A |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |