Shrink-fit chuck 6 mm

Article no.: 308193 6
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: F
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 6 mm
    Adapter HSK-F 63 A = 120
    Arbor standard ISO 12164-1; DIN 69893
    Shape F
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 120 mm
    External ⌀ D 27 mm
    ⌀ D2 20 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 308193 6
    EAN / GTIN 4045197588104
    Manufacturer number 308193 6

    Description

    Version:

    Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
    • High-temperature steel.
    • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
    • With RFID/Balluffchip bore.

    Without tapped holes for balancing screws and without thread for coolant pipe.
    GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).

    Application:

    • For holding end mills and drills with parallel shank to h6 tolerance.
    • Suitable for inductive, contact and hot air shrink-fit units.

    Supplied with:

    For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

    Optional extras:

    Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart