Shrink-fit chuck 25 mm

Article no.: 308191 25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 25 mm
Adapter HSK-A 63 A = 120
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 53 mm
⌀ D2 44 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308191 25
EAN / GTIN 2050001690302
Manufacturer number 16.306.63.25.Z/120

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  25 mm

Shrink-fit chuck 25 mm

on request
Available in 3-4 weeks
0 pieces in stock
US $ 394.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 330.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 485.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 534.70
plus VAT at the current rate Prices plus delivery costs
Adapter HSK-A 63 A = 120 HSK-A 63 A = 120 HSK-A 100 A = 120 HSK-A 100 A = 120
Overhang dimension A 120 mm 120 mm 120 mm 120 mm
External ⌀ D 53 mm 53 mm 53 mm 53 mm
Shape A A A A
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Machining strategy HSC; HPC HSC; HPC HSC; HPC HSC; HPC
Type of product Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart