{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.3 mm - 8 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69882-7; DIN 69893-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 30 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Type | standard | |
Overhang dimension A | 96 mm | |
External ⌀ D | 36 mm | |
Spare chuck key No. 627425 | SW 4 | |
Type of product | Short drill chuck |
Article number | 307730 0,3-8 | |
EAN / GTIN | 2050001690012 | |
Manufacturer number | 16.296.63.08 |
This article |
Recommendations |
||
---|---|---|---|
Short drill chuck Form A, HSK-A 63, Clamping range: 0,3-8mm
on request
In stock
36 pieces in stock
US $ 764.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
US $ 580.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 417.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 63 | HSK-A 63 | SK 40 |
Arbor standard | ISO 12164-1; DIN 69882-7; DIN 69893-1 | ISO 12164-1; DIN 69882-7; DIN 69893-1 | ISO 7388-1 |
Overhang dimension A | 96 mm | 93 mm | 70 mm |
Shape | A | A | AD |
Concentricity | ≤ 30 µm | ≤ 20 µm | ≤ 20 µm |
Clamping range | 0.3 mm - 8 mm | 0.3 mm - 8 mm | 0.3 mm - 8 mm |
Type of product | Short drill chuck | Short drill chuck | Short drill chuck |