Short drill chuck Form A 0,3-10 mm

Article no.: 307682 0,3-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-7; DIN 69893-1
  • Shape: A
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.3 mm - 10.2 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1
Shape A
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
Type slim
Overhang dimension A 96.5 mm
External ⌀ D 38 mm
Spare chuck key No. 627425 4 AF
Type of product Short drill chuck

Identification numbers & Classifications

Article number 307682 0,3-10
EAN / GTIN 4045197868800
Manufacturer number 307682 0,3-10

Description

Version:

  • For clockwise and anticlockwise rotation.
  • With RFID/Balluffchip bore.

With through coolant feed up to max. 50 bar.
Concentricity ≤ 20 µm.
Concentricity ≤ 20 µm.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Socket wrench No. 309890. Coolant tube No. 309880.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart