Short drill chuck Form E 0,3-10 mm

Article no.: 307681 0,3-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Product details

Technical Data

Clamping range 0.3 mm - 10 mm
Adapter HSK-E 40
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
Type slim
Overhang dimension A 91 mm
External ⌀ D 38 mm
Spare chuck key No. 627425 4 AF
Type of product Short drill chuck

Identification numbers & Classifications

Article number 307681 0,3-10
EAN / GTIN 4062406115098
Manufacturer number 307681 0,3-10

Description

Version:

  • For clockwise and anticlockwise rotation.
  • With RFID/Balluffchip bore.

With through coolant feed up to max. 50 bar.
Concentricity ≤ 20 µm.
Concentricity ≤ 20 µm.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Socket wrench No. 309890. Coolant tube No. 309880.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart