Hydraulic chuck performance Master Chuck 16 mm

Article no.: 307630 16
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 79 mm
⌀ D2 38 mm
External ⌀ D 52.5 mm
Adjustment travel V 10 mm
Balluffchip bore yes
Cooling channel bore no
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 307630 16
EAN / GTIN 4067263265634
Manufacturer number 307630 16

Description

Version:

  • Particularly suitable for highly dynamic milling applications.
  • Optimised outer contour due to FEM (finite element method) – robustness due to maximum rigidity, higher tool lives, higher metal removal rate, suitable for all machining strategies.
  • With RFID/Balluffchip bore.
  • Axial length adjustment, adjustment travel 10mm.
  • Reducing adapters can be used.
  • Temperature resistant up to 170°C for 4 hours.
  • Up to 10× more clamping operations possible compared to a standard hydraulic chuck.
  • Very low tightening torque of the clamping screw – easy handling.
  • Patented new hydraulic clamping system – reliable, durable premium radial run-out.

Application:

Universally designed for roughing and finishing operations. For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Coolant tube No. 309880. socket wrench No. 309890, reducing adapters No. 302140; 302135 302145 302147 each size 12 and No. 302150; 302155; 302160; 302165 each size 20.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart