This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck long, slim, HSK-A 63 A = 150, Clamping range ⌀ D1: 10mm

Article no.: 307522 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-7
  • Shape: A
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter HSK-A 63 A = 150
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-7
Shape A
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 150 mm
⌀ D2 30 mm
External ⌀ D 50 mm
L2 105 mm
Adjustment travel V 10 mm
Thread M M6
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307522 10
Manufacturer number 16.507.63.10.Z/150

Description

Version:

  • Axial length adjustment, adjustment travel 10 mm.
  • With RFID/Balluffchip bore.

Application:

  • High metal removal rate (but not for extreme heavy machining).
  • For drilling, reaming, and milling.

Optional extras:

Reducing sleeves No. 302135302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720.
WTE stop screws for direct clamping and for use of reducing sleeves on request.

Note:

A-dimension = 200 mm available on request!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart