{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 90 mm | |
⌀ D2 | 38 mm | |
External ⌀ D | 50 mm | |
L3 | 45 mm | |
Adjustment travel V | 10 mm | |
Thread M | M12×1 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307512 16 | |
EAN / GTIN | 4045197506290 | |
Manufacturer number | 307512 16 |
This article |
Recommendations |
||
---|---|---|---|
Hydraulic chuck short, slim 16 mm
on request
In stock
21 pieces in stock
US $ 727.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 544.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 560.85
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 38 | 38 | 38 |
Arbor standard | ISO 12164-1 ;DIN 69893 ;DIN 69882-7 | ISO 12164-1 ;DIN 69893 ;DIN 69882-7 | DIN 69882-6 ;DIN 69893 ;DIN 69882-7 |
Balluffchip bore | yes | yes | yes |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar | yes, with max. 80 bar |
Clamping ⌀ D1 | 16 | 16 | 16 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC |