This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Arbor for screw-in milling cutters with thread tapered form, HSK-A 63, Thread M × Length L1: M10X25

Article no.: 307040 M10X25

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10×25
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 51 mm
Bore ⌀ D1 10.5 mm
⌀ D2 18 mm
External ⌀ D 20 mm
Reach L1 25 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 307040 M10X25
Manufacturer number 307040 M10X25

Description

Version:

Tapered design.
With Balluff/RFID chip bore.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Extensions No. 301342, reducers No. 301344, coolant pipe No. 309880, coolant pipe wrench No. 309890

Note:

Solid carbide arbors and extensions for screw-in milling cutters No. 301374301379 and No. 301361301368.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart