{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overhang dimension A | 300 mm | |
Adapter | HSK-F 63 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | F | |
Concentricity | ≤ 3 µm | |
External ⌀ D | 40 mm | |
Type of product | Checking mandrel |
Article number |
307016 300
Copy |
|
EAN / GTIN |
4045197587947
Copy |
|
Manufacturer number |
307016 300
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |