{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 4 | |
Adapter | HSK-A 100 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 8 µm | |
Machining strategy | HSC | |
Overhang dimension A | 170 mm | |
External ⌀ D | 48 mm | |
Type of product | Arbor adapter |
Article number | 306970 4 | |
EAN / GTIN | 4045197290588 | |
Manufacturer number | 306970 4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() MT reducing adapter with tang 4
on request
In stock
21 pieces in stock
US $ 275.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 180.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 128.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 100 | HSK-A 63 | SK 40 short |
Arbor standard | ISO 12164-1 ;DIN 69893 | ISO 12164-1 ;DIN 69893 | ISO 7388-1 |
Overhang dimension A | 170 | 160 | 95 |
External ⌀ D | 48 | 48 | 48 |
Shape | A | A | ADB |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter |