This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MT reducing adapter for locking threads, HSK-A 63, MT internal: 3

Article no.: 306750 3

Select article variation and quantity

MT internal Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 8
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper internal 3
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 8 µm
Machining strategy HSC
Overhang dimension A 140 mm
External ⌀ D 40 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 306750 3
Manufacturer number 306750 3

Description

Version:

  • Precision ground internal and external taper.
  • With RFID/Balluffchip bore.
  • Shanks hard turned (smooth cutting action!).
  • HSK mating faces machined.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart