{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | HSK-A 100 A = 300 | |
Standard | DIN 6357 | |
Arbor standard | DIN 69882-3; DIN 69893; ISO 12164-1 | |
Shape | A | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 300 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L4 | 19 mm | |
maximum speed nmax | 6,000 rpm | |
Type of product | Milling head arbor |
Article number | 306698 22 | |
EAN / GTIN | 4045197946034 | |
Manufacturer number | 306698 22 |