{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-7 mm | |
Adapter | HSK-A 100 A = 100 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 16 mm | |
Usable length LN | 51 mm | |
Spare ER mini nut No. 309650 | 11 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305721 11 | |
Manufacturer number | 305721 11 |