{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 90 mm | |
Collet outer ⌀ D | 52 mm | |
Clamping force up to | 1,000 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 52 / 55 | |
Type of product | Heavy-duty chuck |
Article number | 305535 20 | |
EAN / GTIN | 2050001772046 | |
Manufacturer number | 569075420090 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Heavy-duty chuck 20 mm
on request
In stock
14 pieces in stock
US $ 473.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 414.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 555.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 63 | HSK-A 63 | HSK-A 100 |
Overhang dimension A | 90 | 90 | 100 |
Clamping ⌀ D1 | 20 | 20 | 20 |
Clamping force up to | 1,000 | 500 | 500 |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm |
Machining strategy | HPC | HPC | HPC |
Collet outer ⌀ D | 52 | 52 | 52 |