{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Adapter | HSK-A 63 ultra short | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 75 mm | |
External ⌀ D | 42 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305427 25 | |
EAN / GTIN | 4045197953735 | |
Manufacturer number | 305427 25 |
This article |
Recommendations |
||
---|---|---|---|
ER collet chuck 25
on request
In stock
1 pieces in stock
US $ 156.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
US $ 194.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 235.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 12164-1 ;DIN 69882-6 ;DIN 69893 | ISO 12164-1 ;DIN 69882-6 ;DIN 69893 | ISO 12164-1 ;DIN 69882-6 ;DIN 69893 |
Overhang dimension A | 75 | 75 | 75 |
Balluffchip bore | yes | yes | yes |
for ER collets | 25 | 25 | 25 |
Clamping range | 1 ;16 | 1 ;16 | 1 ;16 |
Machining strategy | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck |