ER collet chuck nickel-plated 16

Article no.: 305394 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 16
    Adapter HSK-A 63 long
    Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Clamping range 0.5 mm - 10 mm
    Overhang dimension A 100 mm
    External ⌀ D 28 mm
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 305394 16
    EAN / GTIN 4045197945730
    Manufacturer number 305394 16

    Description

    Version:

    With Balluff/RFID chip bore.
    • All shanks hard turned (for smooth running!).
    • Through bored (without adjustment screw).
    • HSK mating faces machined.

    Nickel-plated to prevent corrosion.

    Application:

    For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

    Supplied with:

    Coated High-Speed clamping nut.

    Optional extras:

    Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart