{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 6 mm | |
Adapter | HSK-A 63 A = 120 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 120 mm | |
⌀ D1 | 10.1 mm | |
⌀ D2 | 13.5 mm | |
External ⌀ D | 44 mm | |
Balluffchip bore | yes | |
Usable length LN | 30 mm | |
Type of product | Collet chuck |
Article number | 304982 1-6 | |
EAN / GTIN | 4250261554156 | |
Manufacturer number | 310 2006 663 1 |