Performance milling chuck with cooling channel bores, HSK-A 100 short, Clamping ⌀ D1: 12mm

Article no.: 304460 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
56 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-4; DIN 69893
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69882-4; DIN 69893
Shape A
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 85 mm
External ⌀ D 43 mm
⌀ D2 37.5 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 304460 12
EAN / GTIN 4062406114756
Manufacturer number 304460 12

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned.
  • Supplied with 4 table cooling channel bores.

Advantage:

  • No risk of the cutter being pulled out, not even a tug.
  • Optimised external contour − vibration-damping behaviour.
  • Pleasant handling thanks to the differential thread.
  • Breakage of the milling cutter shank is improbable.
  • Precision version.

Application:

For clamping tools with side drive flats to DIN 1835 Form B and DIN 6535 Form HB. Best suited for TPC milling or high feed rate applications. No risk of the cutter being pulled out, more precise radial run-out, process reliability!

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart