{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 80 mm | |
a | 1.5 mm | |
External ⌀ D | 28 mm | |
Spare ER clamping nut No. 309580 | 16 | |
ER chuck key No. 309680 | 16 | |
Version | BT-DC | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number |
303740 16
Copy |
|
EAN / GTIN |
4062406250355
Copy |
|
Manufacturer number |
303740 16
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |