Shrink-fit chuck Form ADB 20 mm

Article no.: 303425 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 20 mm
    Adapter BT 40 A = 120
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 120 mm
    External ⌀ D 42 mm
    ⌀ D2 33 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 303425 20
    EAN / GTIN 4045197468062
    Manufacturer number 303425 20

    Description

    Version:

    • Integral tool length adjustment, range 10 mm (from ⌀ 6).
    • Size 3-5 for carbide, from size 6 for HSS and carbide.

    Application:

    For clamping tools with parallel shank to h6 tolerance.

    Standard:

    Similar to E-DIN 69882-8, form G.

    Optional extras:

    Pull studs (PS), No. 308760308806, shrink-fit chuck extension No. 302410302417, shrink-fit units No. 354210354400.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart