Short drill chuck Form ADB 0,5-16 mm

Article no.: 303175 0,5-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.5 mm - 16 mm
Adapter BT 40
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
Overhang dimension A 98 mm
External ⌀ D 57 mm
Spare chuck key No. 627425 6 AF
Type of product Short drill chuck

Identification numbers & Classifications

Article number 303175 0,5-16
EAN / GTIN 4045197584380
Manufacturer number 303175 0,5-16

Description

Version:

For clockwise and anticlockwise rotation.
Concentricity ≤ 20 µm.
With through coolant feed up to max. 50 bar.

Supplied with:

Clamping wrench.

Optional extras:

Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart