{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2.5 mm - 16 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 18,000 rpm | |
Concentricity | ≤ 30 µm | |
Overhang dimension A | 87.9 mm | |
External ⌀ D | 50 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Type of product | Short drill chuck |
Article number | 303170 2,5-16 | |
EAN / GTIN | 4045197510280 | |
Manufacturer number | 303170 2,5-16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |