This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reducing adapter SK / MT for locking threads, form A 4

Article no.: 303120 4

Select article variation and quantity

MT internal Unit price incl. VAT
  • Standard: DIN 6383
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper internal 4
Adapter BT 40
Standard DIN 6383
Arbor standard JIS B6339; ISO 7388-2
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 95 mm
External ⌀ D 48 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 303120 4
Manufacturer number 405.08.04.95

Description

Version:

Ground internally and externally.

Application:

For clamping tools with MT shank.

Optional extras:

Pull studs (PS) No. 308760308806.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart