{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Adapter | BT 30 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 50 mm | |
Spare ER clamping nut | 32 | |
ER chuck key | 32 | |
Type of product | Collet chuck |
Article number | 302752 32 | |
EAN / GTIN | 4067263002567 | |
Manufacturer number | 302752 32 |
This article |
Recommendations |
|
---|---|---|
ER collet chuck Form AD, BT 30 A = 100, for ER collet size: 32
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 130.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
101 pieces in stock
101 pieces available in 3-4 working days
US $ 164.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 30 A = 100 | BT 40 A = 100 |
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 |
External ⌀ D | 50 mm | 50 mm |
for ER collets | 32 | 32 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HPC |
Type of product | Collet chuck | Side lock arbor |