{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 302606 20 | |
EAN / GTIN | 4062406100131 | |
Manufacturer number | 302606 20 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form ADB with cooling channel bore, BT 40 A = 100, Clamping range ⌀ D1: 20mm
on request
In stock
23 pieces in stock
US $ 151.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 74.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 124.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 40 A = 100 | BT 40 A = 100 | BT 40 A = 100 |
Overhang dimension A | 100 mm | 100 mm | 100 mm |
External ⌀ D | 52 mm | 52 mm | 52 mm |
Spare clamping screw No. 30 9900 | 20 | 20 | 20 |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm |
Machining strategy | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |