{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 30 short | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 302595 20 | |
EAN / GTIN | 4250122697985 | |
Manufacturer number | H.305.04.20.63 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Side lock arbor Form AD, BT 30 short, Clamping range ⌀ D1: 20mm |
on request
In stock
7 pieces in stock
US $ 474.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 102.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
84 pieces in stock
US $ 70.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 101.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 30 short | PSC 80 short | BT 30 short | BT 30 short | BT 30 short |
Arbor standard | JIS B6339; ISO 7388-2 | ISO 26623-1 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 63 mm | 70 mm | 70 mm | 70 mm | 70 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HSC; HPC | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |