{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2.5 mm - 16 mm | |
Adapter | SK 50 | |
Arbor standard | DIN 2080 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 50 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 85 mm | |
Spare chuck key | SW6 | |
External ⌀ D | 56 mm | |
Type of product | Short drill chuck |
Article number | 302575 2,5-16 | |
EAN / GTIN | 4045197931849 | |
Manufacturer number | 302575 2,5-16 |
This article |
Recommendations |
|
---|---|---|
TMSERROR, Clamping range: 2,5-16mm
on request
In stock
Available in 3-4 working days
53 pieces in stock
53 pieces available in 3-4 working days
US $ 540.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 400.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | DIN 2080 | DIN 2080 |
Overhang dimension A | 85 mm | 85 mm |
External ⌀ D | 56 mm | 56 mm |
Spare chuck key | SW6 | SW6 |
Shape | A | A |
Clamping range | 2.5 mm - 16 mm | 2.5 mm - 16 mm |
Type of product | Short drill chuck | Short drill chuck |