{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2.5 mm - 16 mm | |
Adapter | SK 40 | |
Arbor standard | DIN 2080 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 50 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 85 mm | |
Spare chuck key | SW6 | |
External ⌀ D | 56 mm | |
Type of product | Short drill chuck |
Article number | 302565 2,5-16 | |
EAN / GTIN | 4045197931832 | |
Manufacturer number | 302565 2,5-16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |