TMSERROR, Clamping range: 2,5-16mm

Article no.: 302565 2,5-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: DIN 2080
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 50
  • maximum tightening torque Md max: ≤ 14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2.5 mm - 16 mm
Adapter SK 40
Arbor standard DIN 2080
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 50 µm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 85 mm
Spare chuck key SW6
External ⌀ D 56 mm
Type of product Short drill chuck

Identification numbers & Classifications

Article number 302565 2,5-16
EAN / GTIN 4045197931832
Manufacturer number 302565 2,5-16

Description

Version:

For clockwise and anticlockwise rotation. Internal thread for manual clamping.

Application:

For clamping drills, countersinks, and reamers on milling machines.

Supplied with:

Supplied with Torx® chuck key with T-handle, for optimum clamping force.

Downloads & documents

Compare with similar products

This article


Recommendations


TMSERROR, Clamping range: 2,5-16mm

TMSERROR, Clamping range: 2,5-16mm

on request
In stock
18 pieces in stock
US $ 400.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
US $ 540.95
plus VAT at the current rate Prices plus delivery costs
Arbor standard DIN 2080 DIN 2080
Overhang dimension A 85 mm 85 mm
External ⌀ D 56 mm 56 mm
Spare chuck key SW6 SW6
Shape A A
Clamping range 2.5 mm - 16 mm 2.5 mm - 16 mm
Type of product Short drill chuck Short drill chuck

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart