Combination face mill adapter 32 mm

Article no.: 302515 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 50 A = 55
Standard DIN 6358
Arbor standard DIN 2080
Concentricity ≤ 6 µm
Overhang dimension A 55 mm
Overall length L 206 mm
Milling mandrel length L3 with drive ring 24 mm
Milling mandrel length L4 38 mm
Thread M M24
Spare milling cutter lock screw No. 309860 / 309861 32
Spare drive ring No. 309870 32
Suitable toggle spanner No. 309840 32
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302515 32
EAN / GTIN 4062406111113
Manufacturer number 302515 32

Description

Version:

Internal thread for manual clamping.

Application:

With drive key for milling cutters with longitudinal groove, e.g. DIN 841.
With face mill drive ring for milling cutters with transverse slots,DIN 1880.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Special toggle spanner No. 309840.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination face mill adapter  32 mm

Combination face mill adapter 32 mm

on request
In stock
11 pieces in stock
US $ 124.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 96.43
plus VAT at the current rate Prices plus delivery costs
Overhang dimension A 55 52
Spare drive ring No. 309870 32 32
Milling mandrel length L4 38 38
Overall length L 206 169
Thread M M24 M16
Standard DIN 6358 DIN 6358
Suitable toggle spanner No. 309840 32 32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart