{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 2-20 mm | |
Adapter | SK 40 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 50 mm | |
Thread M | M16 | |
Spare ER clamping nut | 32 | |
Type of product | Collet chuck |
Article number | 302485 32 | |
EAN / GTIN | 4062406110611 | |
Manufacturer number | 302485 32 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet chuck 32
on request
In stock
26 pieces in stock
US $ 94.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 383.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | SK 40 | PSC 63 A = 100 |
Arbor standard | DIN 2080 | ISO 26623-1 |
Overhang dimension A | 60 | 100 |
External ⌀ D | 50 | 52 |
Concentricity | ≤ 3 | ≤ 3 |
Clamping range | 2 ;20 | 2 ;20 |
Type of product | Collet chuck | Collet chuck |